15A Commercial Grade Single Receptacle, 5-15R, White

Item #: 2303

Cat #: 5015-W

UPC: 078477206058

Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - White
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - White
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477206058, 5015-W

Specifications

Type: Grounding, Receptacle, Commercial Grade, Single Receptacle
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Commercial Grade, Single Receptacle
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)