Mechanical Lug, Copper, 1-Barrel, 1-Hole Mount, 10 - 8 AWG

Item #: 230289

Cat #: GKA8C

UPC: 781810100981

Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug, without Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, Direct Burial Rated, 10 AWG to 8 AWG, Bolt Hole: #10, Socket Set Screw

Overview

Mechanical Lug, without Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, Direct Burial Rated, 10 AWG to 8 AWG, Bolt Hole: #10, Socket Set Screw
Also known as: 781810100981, GKA8C

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: #10
Allowable Gauge Range: 10 - 8
Material: Copper
Stud Size: #10
Mounting: 1-Hole
Allowable Gauge Range: 10 - 8

Customer Reviews

No reviews for this product
(0)