Lay-In Wireway Straight, Hinged, 2.5x2.5x12

Item #: 23025

Cat #: F22G12

UPC: 783510520106

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Galvanized Wireway Straight Section, Hinged Cover, NEMA Type 1, Dimensions: 2.5" x 2.5" x 12"

Overview

Lay-In Galvanized Wireway Straight Section, Hinged Cover, NEMA Type 1, Dimensions: 2.5" x 2.5" x 12"
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Also known as: 783510520106, F22G12

Specifications

Width: 2 1/2 in
Length: 120 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Number of Knockouts: 0
Knockouts: No
Width: 2 1/2 in
Height: 2 1/2 in
Color: Gray
Number of Knockouts: 0
Length: 120 in
IP/NEMA Rating: NEMA 1
Material: Steel
Knockouts: No

Customer Reviews

No reviews for this product
(0)