Harmony, 22mm Push Button, add on contact block, 1 NO and 1 NC, screw clamp terminal

Item #: 23024

Cat #: ZBE205

UPC: 785901355731

Sign In or Register to view pricing and more.
Harmony, 22mm Push Button, add on contact block, 1 NO and 1 NC, screw clamp terminal

Overview

Harmony, 22mm Push Button, add on contact block, 1 NO and 1 NC, screw clamp terminal
Harmony 22 mm modular push buttons, selector switches, pilot lights are designed for industry. This range combines simplicity of setup, flexibility and a robust construction. An ingenious locking system consisting of a snap fit head and body that can be tightened with a single screw but still ensuring an easy and yet secure mounting. Harmony XB4/ZB4 are 22 mm chromium plated metal modular push buttons, selector switches and pilot lights connecting to fully metal mounting collar. The operators can be purchased as complete operators or various modules that can be assembled to meet the user’s specific requirement. Harmony XB5/ZB5 are 22 mm plastic modular push buttons, selector switches, pilot lights. The operator can have a round and square plastic bezel. 1 million cycle high endurance under 6A load allows less maintenance and damage in your installation. The contacts can be used for low load electrical contact and high power applications. Shake proof connection screws make periodic retightening unnecessary. A complete set of accessories to provide a solution for applications where exposure to high pressure cleaning, dust and extreme temperatures is an everyday occurrence. These harmony 22mm push buttons are used by machine manufacturers (automotive, textiles, timber) and control system panel builders. Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS and many more. They have UL and CE markings and have ratings up to IP66 and IP69K.
Also known as: 785901355731, ZBE205

Specifications

Type: 1 N.O. / 1 N.C., Pilot Device, Contact Block
Poles: 2
Amps: 10
Size: 22.5 mm
Mounting: Front
Material: Plastic
Volts AC: 600
Standards: California Proposition 65
Type: 1 N.O. / 1 N.C., Pilot Device, Contact Block
Amps: 10
Mounting: Front
Volts AC: 600
Poles: 2
Size: 22.5 mm
Material: Plastic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)