Selector Switch, Keyed, 2 Position, Maintained, 22.5mm, Operator Only

Item #: 230211

Cat #: P9XSCI0C95

UPC: 017018854037

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Keyed, 2 Position, Maintained, 22.5 mm, Round, Operator Only

Overview

Selector Switch, Keyed, 2 Position, Maintained, 22.5 mm, Round, Operator Only
Also known as: 017018854037, P9XSCI0C95

Specifications

Mounting: Panel
Size: 22.5 mm
Type: Keyed, 2 Position
Material: Plastic
Mounting: Panel
Type: Keyed, 2 Position
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)