HOF LHC522 RONIS PROF INSERT 21323C

Item #: 2301895

Cat #: LHC522

UPC: 783510484583

Sign In or Register to view pricing and more.
Documents & Guides
HOF LHC522 RONIS PROF INSERT

Overview

HOF LHC522 RONIS PROF INSERT
Also known as: 783510484583, LHC522

Specifications

Material: Steel
Height: 1.460 in
Width: 0.910 in
Depth: 1.590 in
Material: Steel
Width: 0.910 in
Height: 1.460 in
Depth: 1.590 in

Customer Reviews

No reviews for this product
(0)