9.2WLED/RDL/5-6/930/120V/6PK

Item #: 2301883

Cat #: S11641

UPC: 045923116414

Sign In or Register to view pricing and more.
9.2 Watt; LED Downlight Retrofit; 5-6 inch; 90 CRI; 3000K; 120 Volt; Pack of 6

Overview

9.2 Watt; LED Downlight Retrofit; 5-6 inch; 90 CRI; 3000K; 120 Volt; Pack of 6
Satco's S11641 9.2-watt, LED downlight retrofit is an easy to install lighting solution for commercial applications. Illuminate offices, retail spaces, and hotels, with this dimmable, contemporary, downlight retrofit. Round, with a white Finish, this downlight delivers 35,000 hours of warm white light and comes in a pack of 6.
Also known as: 045923116414, S11641

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 650
Material: Plastic, Aluminum
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Base: Medium Adapter Screw (E26 Adapter)
Wattage: 9.200
Color Temperature: 3000 (Warm White)
Lumens: 650
Color Rendering Index (CRI): 90
Light Technology: LED
Base: Medium Adapter Screw (E26 Adapter)
Volts AC: 120
Material: Plastic, Aluminum
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Wattage: 9.200

Customer Reviews

No reviews for this product
(0)