8W A19 LED Lamp, 40K

Item #: 2301882

Cat #: S12417

UPC: 045923124174

Sign In or Register to view pricing and more.
Documents & Guides
8 Watt LED A19; Clear; Medium Base; 4000K; 90 CRI; 120 Volt

Overview

8 Watt LED A19; Clear; Medium Base; 4000K; 90 CRI; 120 Volt
The most common, useful lamps on the market are now suitable for use nationwide with their 90 CRI T20 CEC rating. Satco's S12417 A19, 4000K, 8-watt clear lamp incorporates all the latest LED technologies for superior lumen output, efficiency and long life wherever they're used!
Also known as: 045923124174, S12417

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 800
Material: Glass, Aluminum
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 8
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Aluminum
Shape: A19 (Arbitrary)
Standards: California Title 20
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 800
Color Rendering Index (CRI): 90
Wattage: 8
Light Technology: LED

Customer Reviews

No reviews for this product
(0)