4B11/LED/940/CL/120V/E12

Item #: 2301880

Cat #: S21267

UPC: 045923205828

Sign In or Register to view pricing and more.
Documents & Guides
4 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 4000K; 120 Volt

Overview

4 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 4000K; 120 Volt
Satco's S21267 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.
Also known as: 045923205828, S21267

Specifications

Wattage: 4
Color Temperature: 4000 (Cool White)
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Wattage: 4
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Color Temperature: 4000 (Cool White)
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)