5.5B11/LED/930/CL/120V/E12

Item #: 2301878

Cat #: S21274

UPC: 045923205897

Documents & Guides
5.5 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 3000K; 120 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

5.5 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 3000K; 120 Volt
Satco's S21274 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923205897, S21274

Specifications

Color Temperature: 3000 (Warm White)
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Wattage: 5.500
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Light Technology: LED
Shape: B11 (Blunt Tip)
Wattage: 5.500

Customer Reviews

No reviews for this product
(0)