10W A19 LED Lamp, 27K

Item #: 2301875

Cat #: S9707

UPC: 045923097072

Sign In or Register to view pricing and more.
Documents & Guides
10 Watt; A19 LED; 2700K; GU24 Base; 220 deg. Beam Angle; 90CRI; 120 Volt

Overview

10 Watt; A19 LED; 2700K; GU24 Base; 220 deg. Beam Angle; 90CRI; 120 Volt
Satco's S9707 10-watt A19 LED lamp is traditional, yet contemporary with its sleek Finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, Frosted bulb. Sophisticated and modern, this lamp delivers 25,000 hours of warm white light.
Also known as: 045923097072, S9707

Specifications

Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Material: Plastic, Metal
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Angle: 220°
Wattage: 10
Volts AC: 120
Material: Plastic, Metal
Color Temperature: 2700 (Warm White)
Standards: California Title 20, California Title 24
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Color Rendering Index (CRI): 90+
Light Technology: LED
Angle: 220°

Customer Reviews

No reviews for this product
(0)