5A15/CL/LED/E26/930/120V

Item #: 2301874

Cat #: S12401

UPC: 045923124013

Sign In or Register to view pricing and more.
Documents & Guides
5 Watt LED A15; Clear; Medium Base; 3000K; 90 CRI; 120 Volt

Overview

5 Watt LED A15; Clear; Medium Base; 3000K; 90 CRI; 120 Volt
The most common, useful lamps on the market are now available nationwide with their 90 CRI and T20 CEC ratings. Satco's S12401 5-watt LED A15 LED filament bulbs are designed to incorporate all the latest LED technologies. The list includes superior lumen output, efficiency, and long life wherever they are used!
Also known as: 045923124013, S12401

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 5
Volts AC: 120
Material: Glass, Aluminum
Color Rendering Index (CRI): 90
Lumens: 450
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 5
Material: Glass, Aluminum
Lumens: 450
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Title 20
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)