8T10/LED/CL/927/120V/E26

Item #: 2301872

Cat #: S21350

UPC: 045923206573

Sign In or Register to view pricing and more.
Documents & Guides
8 Watt T10 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt

Overview

8 Watt T10 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt
Satco's S21350 8-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923206573, S21350

Specifications

Shape: T10 (Tubular)
Color Rendering Index (CRI): 90
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: T10 (Tubular)
Wattage: 8
Light Technology: LED
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)