This product may not be available in all locations.
Limit Switch, General Purpose, 120VAC, 6A - 600VAC,1.2A
Item #:
230187
Cat #:
801-BSC107
UPC:
781180769184
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Custom, General Purpose, 120 Volt AC, 6 Amp - 600 Volt AC,1.2 Amp
Overview
Limit Switch, Custom, General Purpose, 120 Volt AC, 6 Amp - 600 Volt AC,1.2 Amp
Our Bulletin 801 General Purpose Limit Switches are ideal for a wide variety of applications. Many contact arrangements are available as well as both slow and snap action contact operating mechanisms. Snap action limit switches have a high snap-through force when the mechanism travels the required distance.
Also known as: 781180769184, 801-BSC107
Specifications
Amps: | 6, 1.200 |
Volts AC: | 120, 600 |
Type: | Limit Switches |
Amps: | 6, 1.200 |
Type: | Limit Switches |
Volts AC: | 120, 600 |
Customer Reviews
No reviews for this product
(0)