4.5G16.5/LED/WH/927/120V/E12/2

Item #: 2301859

Cat #: S21812

UPC: 045923218125

Sign In or Register to view pricing and more.
Documents & Guides
4.5 Watt G16.5 LED; White; Candelabra Base; 2700K; 350 Lumens; 120 Volt; 2-Pack

Overview

4.5 Watt G16.5 LED; White; Candelabra Base; 2700K; 350 Lumens; 120 Volt; 2-Pack
Satco's S21812 4.5-watt white, LED G16.5 bulb with a candelabra base is dimmable and offers warm white light and a 320 degree beam spread. Wet rated for kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.
Also known as: 045923218125, S21812

Specifications

Shape: G16-1/2 (Globe)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: G16-1/2 (Globe)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 4.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)