4CA10/LED/927/FR/120V/E12

Item #: 2301857

Cat #: S21300

UPC: 045923206153

Sign In or Register to view pricing and more.
Documents & Guides
4 Watt CA10 LED; Frost; Candelabra Base; 90 CRI; 2700K; 120 Volt

Overview

4 Watt CA10 LED; Frost; Candelabra Base; 90 CRI; 2700K; 120 Volt
Satco's S21300 4-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923206153, S21300

Specifications

Shape: CA10 (Bent Tip)
Wattage: 4
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: CA10 (Bent Tip)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Wattage: 4
Color: Frosted
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)