5.5B11/LED/935/CL/120V/E12

Item #: 2301854

Cat #: S21275

UPC: 045923205903

Sign In or Register to view pricing and more.
Documents & Guides
5.5 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 3500K; 120 Volt

Overview

5.5 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 3500K; 120 Volt
Satco's S21275 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of neutral white light.
Also known as: 045923205903, S21275

Specifications

Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 3500 (Neutral White)
Wattage: 5.500
Light Technology: LED
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Wattage: 5.500
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)