8A19/CL/LED/E26/930/4PK/120V

Item #: 2301851

Cat #: S12463

UPC: 045923124631

Sign In or Register to view pricing and more.
Documents & Guides
8 Watt A19 LED; Clear; 3000K; Medium Base; 120 Volt; 4-Pack

Overview

8 Watt A19 LED; Clear; 3000K; Medium Base; 120 Volt; 4-Pack
Satco's S12463 8-watt A19 clear bulb is dimmable and offers soft white light and a 280 degree beam spread. Wet rated for kitchens and bathrooms, this ENERGY STAR bulb features a medium base that fits all standard lamps and fixtures, and provides superior lighting. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination. Available in a 4-pack.
Also known as: 045923124631, S12463

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Color: Clear
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 8
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)