9.5A19/LED/830/120V/D/4PK

Item #: 2301841

Cat #: S11415

UPC: 045923114151

Sign In or Register to view pricing and more.
Documents & Guides
9.5 Watt A19 LED; 3000K; Dimmable; Medium Base; 230 deg. Beam Angle; 4-pack

Overview

9.5 Watt A19 LED; 3000K; Dimmable; Medium Base; 230 deg. Beam Angle; 4-pack
Satco's S11415 9.5-watt LED lamp is traditional, yet contemporary with its sleek Finish and energy saving LED technology. Elegantly illuminate any room in the house with this 4 pack of dimmable white bulbs. Sophisticated and modern, this lamp delivers 15,000 hours of soft white light.
Also known as: 045923114151, S11415

Specifications

Color Temperature: 3000 (Warm White)
Material: Polycarbonate, Plastic
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Angle: 230°
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 800
Angle: 230°
Dimmable: Yes
Material: Polycarbonate, Plastic
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)