28W/LED/Strip/IP65/SF/16FT

Item #: 2301839

Cat #: S11265

UPC: 045923112652

Documents & Guides
28 Watt; 16FT; Outdoor; LED; RGBW Strip Light; Starfish IOT; 120 Volt; 2500 Lumens
Sign In or Register to view pricing and more.

No associated products found.

Overview

28 Watt; 16FT; Outdoor; LED; RGBW Strip Light; Starfish IOT; 120 Volt; 2500 Lumens
Satco's S11265 28-watt, 16-foot color-changing, and tunable white outdoor tape light with RGB and warm to cool white settings are wet location certified. Self-adhesive and dimmable like its indoor counterparts and can be used both indoors and out. Used outdoors, they bring hours of after-dark fun, added safety, and intrigue to backyards and landscapes.
Also known as: 045923112652, S11265

Specifications

Lumens: 2500
Volts AC: 120
Wattage: 28
Material: Plastic
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: Color Changeable, 3000 to 6500 (Warm to Cool White)
Base: Plug
Lumens: 2500
Wattage: 28
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: Color Changeable, 3000 to 6500 (Warm to Cool White)
Volts AC: 120
Material: Plastic
Standards: California Proposition 65
Dimmable: Yes
Base: Plug

Customer Reviews

No reviews for this product
(0)