18.5A21/FR/LED/E26/840/120V

Item #: 2301833

Cat #: S12448

UPC: 045923124488

Sign In or Register to view pricing and more.
Documents & Guides
18.5 Watt; A21 LED; Frost Finish; Medium Base; 4000K; 120 Volt

Overview

18.5 Watt; A21 LED; Frost Finish; Medium Base; 4000K; 120 Volt
Satco's S12448 18.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.
Also known as: 045923124488, S12448

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Shape: A21 (Arbitrary)
Wattage: 18.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 18.500
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Shape: A21 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)