4.5G25/LED/CL/930/120V

Item #: 2301828

Cat #: S21227

UPC: 045923205422

Sign In or Register to view pricing and more.
Documents & Guides
4.5 Watt G25 LED; Clear; Medium Base; 90 CRI; 3000K; 120 Volt

Overview

4.5 Watt G25 LED; Clear; Medium Base; 90 CRI; 3000K; 120 Volt
Satco's S21227 4.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923205422, S21227

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: G25 (Globe)
Wattage: 4.500
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Wattage: 4.500
Volts AC: 120
Shape: G25 (Globe)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)