1
more

6' 20W LED Rope Lighting IP20, Starfish
Item #: 2301817
Cat #: S11263
UPC: 045923112638
Documents & Guides
20 Watt; 6FT; LED; RGBW Strip Light; Starfish IOT; 120 Volt; 1600 Lumens
Sign In or Register to view pricing and more.
Overview
20 Watt; 6FT; LED; RGBW Strip Light; Starfish IOT; 120 Volt; 1600 Lumens
Satco's S11263 20-watt 6-foot indoor color-changing and tunable white tape lights are dimmable, damp location certified, and offer an ever-changing array of versatility. Easily installed with a self-adhesive strip and cut-to-length convenience, tape lights are perfect for under cabinet, cove, furniture, niche, and accent lighting installations. An optional 8-watt 3-foot extension strip is sold separately.
Also known as: 045923112638, S11263
Specifications
Volts AC: | 120 |
Wattage: | 20 |
Material: | Plastic |
Color Rendering Index (CRI): | 80 |
Lumens: | 1600 |
Standards: | California Proposition 65 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | Color Changeable, 3000 to 6500 (Warm to Cool White) |
Base: | Plug |
Volts AC: | 120 |
Material: | Plastic |
Lumens: | 1600 |
Light Technology: | LED |
Color Temperature: | Color Changeable, 3000 to 6500 (Warm to Cool White) |
Wattage: | 20 |
Color Rendering Index (CRI): | 80 |
Standards: | California Proposition 65 |
Dimmable: | Yes |
Base: | Plug |
Customer Reviews
No reviews for this product
(0)