![6.5W PAR20 LED Lamp, 50K 6.5W PAR20 LED Lamp, 50K](https://rexel-cdn.com/products/s29404004.jpg?i=BF3E2FF5-62C5-4B1C-9258-B94CF836A421&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
6.5 Watt; PAR20 LED; 5000K; 25 deg. Beam Angle; Medium Base; 120 Volt
Overview
6.5 Watt; PAR20 LED; 5000K; 25 deg. Beam Angle; Medium Base; 120 Volt
Satco's S29404 LED 6.5-watt, PAR20 lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of natural white light.
Also known as: 045923294044, S29404
Specifications
Lumens: | 520 |
Base: | Medium Screw (E26) |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Shape: | PAR20 (Sealed Beam) |
Material: | Plastic |
Color Rendering Index (CRI): | 90 |
Wattage: | 6.500 |
Standards: | California Title 20 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Lumens: | 520 |
Color Temperature: | 5000 (Bright White) |
Shape: | PAR20 (Sealed Beam) |
Color Rendering Index (CRI): | 90 |
Standards: | California Title 20 |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Material: | Plastic |
Wattage: | 6.500 |
Light Technology: | LED |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)