7.2WLED/RDL/5-6/930/120V

Item #: 2301810

Cat #: S39313

UPC: 045923393136

Sign In or Register to view pricing and more.
7.2 Watt LED Downlight Retrofit; 5-6 Inches; 3000K; 120 Volt; White Finish

Overview

7.2 Watt LED Downlight Retrofit; 5-6 Inches; 3000K; 120 Volt; White Finish
Also known as: 045923393136, S39313

Specifications

Size: 6 in, 5 in
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: Square
Lumens: 650
Color: White
Wattage: 7.200
Standards: California Proposition 65, California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Size: 6 in, 5 in
Volts AC: 120
Lumens: 650
Wattage: 7.200
Light Technology: LED
Color Temperature: 3000 (Warm White)
Shape: Square
Color: White
Standards: California Proposition 65, California Title 20, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)