BLINK 9W LED 5" RND WHITE

Item #: 2301808

Cat #: 62-1700

UPC: 045923624940

Sign In or Register to view pricing and more.
LED 5" Round Ceiling Fixture: Blink Pro - 9W; 700L-780L; CCT Selectable (2700K/3000K/3500K/4000K/5000K); White Finish; 120V. California T24 2016 - 2022 JA8 Listed. Clothes Closet Certified - Reg: 410.16 (A)(3) and 410.16 (C)(5).

Overview

LED 5" Round Ceiling Fixture: Blink Pro - 9W; 700L-780L; CCT Selectable (2700K/3000K/3500K/4000K/5000K); White Finish; 120V. California T24 2016 - 2022 JA8 Listed. Clothes Closet Certified - Reg: 410.16 (A)(3) and 410.16 (C)(5).
Satco's S29320 10.5 watt, 5.5 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential and commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this round fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a white Finish and is rated for 50,000 hours of warm white light.
Also known as: 045923624940, 62-1700

Specifications

Lumens: 780, 700
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 9
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 780, 700
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Wattage: 9
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)