10.5WLED/DIR/5-6/CCT-SEL/120V/

Item #: 2301807

Cat #: S11859

UPC: 045923118593

Sign In or Register to view pricing and more.
10.5 Watt; LED Retrofit Downlight; Gimbaled; 120 Volt; CCT Selectable; Bronze Finish

Overview

10.5 Watt; LED Retrofit Downlight; Gimbaled; 120 Volt; CCT Selectable; Bronze Finish
Also known as: 045923118593, S11859

Specifications

Size: 6 in, 5 in
Volts AC: 120
Lumens: 800
Color: Bronze
Wattage: 10.500
Standards: California Proposition 65, California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 6 in, 5 in
Lumens: 800
Wattage: 10.500
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color: Bronze
Standards: California Proposition 65, California Title 20, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)