9.8A19/OMNI/220/LED/50K/GU24

Item #: 2301801

Cat #: S29843

UPC: 045923298431

Sign In or Register to view pricing and more.
Documents & Guides
9.8 Watt; A19 LED; 5000K; GU24 Base; 220 deg. Beam Angle; 120 Volt

Overview

9.8 Watt; A19 LED; 5000K; GU24 Base; 220 deg. Beam Angle; 120 Volt
Satco's S29843 9.8-watt LED bulb features natural light and a 220 degree beam spread. This LED bulb is an energy efficient lighting solution for indoor residential and commercial applications. Dimmable and long lasting, this frost Finished bulb delivers 25,000 hours of exceptional illumination.
Also known as: 045923298431, S29843

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 800
Material: Plastic
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9.800
Light Technology: LED
Dimmable: Yes
Angle: 220°
Base: 2-Pin (GU24)
Color Temperature: 5000 (Bright White)
Lumens: 800
Color Rendering Index (CRI): 80
Wattage: 9.800
Dimmable: Yes
Base: 2-Pin (GU24)
Volts AC: 120
Material: Plastic
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 220°

Customer Reviews

No reviews for this product
(0)