4CA10/LED/950/CL/120V/E12

Item #: 2301795

Cat #: S21299

UPC: 045923206146

Sign In or Register to view pricing and more.
Documents & Guides
4 Watt CA10 LED; Clear; Candelabra Base; 90 CRI; 5000K; 120 Volt

Overview

4 Watt CA10 LED; Clear; Candelabra Base; 90 CRI; 5000K; 120 Volt
Satco's S21299 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural white light.
Also known as: 045923206146, S21299

Specifications

Shape: CA10 (Bent Tip)
Wattage: 4
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Shape: CA10 (Bent Tip)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 90
Wattage: 4
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)