11A19/SW/LED/930/120V/4PK

Item #: 2301794

Cat #: S12439

UPC: 045923124396

Sign In or Register to view pricing and more.
Documents & Guides
11 Watt A19 LED; 75 Watt Replacement; Soft White; Medium Base; 3000K; 120 Volt; 4-Pack

Overview

11 Watt A19 LED; 75 Watt Replacement; Soft White; Medium Base; 3000K; 120 Volt; 4-Pack
Satco's S12439 11-watt LED lamp is traditional, yet contemporary with its sleek Finish and energy saving LED technology. Elegantly illuminate any room in the house with this 4 pack of dimmable bulbs. Sophisticated and modern, this lamp delivers 15,000 hours of soft white light.
Also known as: 045923124396, S12439

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Material: Glass, Aluminum
Color Rendering Index (CRI): 90
Wattage: 11
Shape: A19 (Arbitrary)
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Glass, Aluminum
Wattage: 11
Standards: California Title 20
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 1100
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)