3
more
![9WLED/GBL/4/CCT/RND/BLK 9WLED/GBL/4/CCT/RND/BLK](https://rexel-cdn.com/products/imagess11842.jpg?i=4BA6E3AC-0D98-40EA-ACEC-949D29919631&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
9 Watt; CCT Selectable; LED Direct Wire Downlight; Gimbaled; 4 Inch Round; Remote Driver; Black
Overview
9 Watt; CCT Selectable; LED Direct Wire Downlight; Gimbaled; 4 Inch Round; Remote Driver; Black
The black, four-inch round Satco S11842 gimbaled downlight delivers multiple advantages to any general recessed lighting project. Our ColorQuick technology allows the user to choose the color temperature from five different settings and brings the perfect light for any occasion. With a 360-degree rotation and 0 to 80-degree aiming capability, deliver efficient LED light wherever needed. The remote driver makes for more installation flexibility. No recessed can is required; it fits neatly into shallow ceilings, cabinets, and low-clearance basement ceilings. This downlight works for both new and existing construction, is damp location rated, and ENERGY STAR certified.
Also known as: 045923118425, S11842
Specifications
Size: | 4 in |
Volts AC: | 120 |
Lumens: | 650, 750, Selectable |
Color: | Black |
Wattage: | 9 |
Standards: | California Proposition 65 |
Dimmable: | Yes |
Angle: | 36° |
Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
Size: | 4 in |
Lumens: | 650, 750, Selectable |
Wattage: | 9 |
Dimmable: | Yes |
Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
Volts AC: | 120 |
Color: | Black |
Standards: | California Proposition 65 |
Angle: | 36° |
Customer Reviews
No reviews for this product
(0)