9WLED/GBL/4/CCT/RND/WH

Item #: 2301777

Cat #: S11840

UPC: 045923118401

Sign In or Register to view pricing and more.
9 Watt; CCT Selectable; LED Direct Wire Downlight; Gimbaled; 4 Inch Round; Remote Driver; White

Overview

9 Watt; CCT Selectable; LED Direct Wire Downlight; Gimbaled; 4 Inch Round; Remote Driver; White
The white, four-inch round Satco S11840 gimbaled downlight delivers multiple advantages to any general recessed lighting project. Our ColorQuick technology allows the user to choose the color temperature from five different settings and brings the perfect light for any occasion. With a 360-degree rotation and 0 to 80-degree aiming capability, deliver efficient LED light wherever needed. The remote driver makes for more installation flexibility. No recessed can is required; it fits neatly into shallow ceilings, cabinets, and low-clearance basement ceilings. This downlight works for both new and existing construction, is damp location rated, and ENERGY STAR certified.
Also known as: 045923118401, S11840

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Lumens: 650, 750, Selectable
Color Rendering Index (CRI): 90
Wattage: 9
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 650, 750, Selectable
Wattage: 9
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED

Customer Reviews

No reviews for this product
(0)