14A19/LED/830/120V/D/4PK

Item #: 2301774

Cat #: S11423

UPC: 045923114236

Sign In or Register to view pricing and more.
Documents & Guides
14 Watt A19 LED; 3000K; Dimmable; Medium Base; 230 deg. Beam Angle; 4-pack

Overview

14 Watt A19 LED; 3000K; Dimmable; Medium Base; 230 deg. Beam Angle; 4-pack
Satco's S11423 14-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this 4 pack of dimmable white bulbs. Sophisticated and modern, this lamp delivers 15,000 hours of soft white light.
Also known as: 045923114236, S11423

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 14
Angle: 230°
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 14
Light Technology: LED
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Angle: 230°
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)