![LED GLAMOUR BN 32" OVAL LED GLAMOUR BN 32" OVAL](https://rexel-cdn.com/products/images62-1641.jpg?i=B69B41FF-1B39-46D2-B0BC-E7F9D397F48A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Glamour LED 32 inch; Oval Flush Mount Fixture; Brushed Nickel Finish; CCT Selectable 3K/4K/5K
Overview
Glamour LED 32 inch; Oval Flush Mount Fixture; Brushed Nickel Finish; CCT Selectable 3K/4K/5K
The Glamour 62-1641 52-watt, 32-inch oval flush mount fixture is a sleek lighting solution for the home. Illuminate hallways, bathrooms, or office spaces with this dimmable flush mount fixture in a brushed Nickel Finish. With ColorQuick technology, the simple, integrated switch allows for easy CCT selection. Elegant and versatile, this oval flush mount fixture delivers 50,000 hours of illumination.
Also known as: 045923621710, 62-1641
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Wattage: | 52 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Material: | Steel |
Standards: | California Proposition 65 |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 4160/4680/4420 |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Volts AC: | 120 |
Material: | Steel |
Light Technology: | LED |
Lumens: | 4160/4680/4420 |
Wattage: | 52 |
Color Rendering Index (CRI): | 90 |
Standards: | California Proposition 65 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)