2 Light 11" Flush Mount, Brushed Nickel

Item #: 2301742

Cat #: 60-6023

UPC: 04592366023

Sign In or Register to view pricing and more.
2 Light - 11" - Flush Mount - Clear Ribbed Glass; Color retail packaging

Overview

2 Light - 11" - Flush Mount - Clear Ribbed Glass; Color retail packaging
Also known as: 04592366023, 60-6023

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)