![5.5T10/LED/FR/930/120V/E26 5.5T10/LED/FR/930/120V/E26](https://rexel-cdn.com/products/s21348.jpg?i=01AE0FF9-A1F3-4656-8EA3-103C482F6ACA&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
5.5 Watt T10 LED; Frost; Medium Base; 90 CRI; 3000K; 120 Volt
Overview
5.5 Watt T10 LED; Frost; Medium Base; 90 CRI; 3000K; 120 Volt
Satco's S21348 5.5-watt, LED lamp is traditional, yet contemporary with its sleek Finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost Finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of soft white light.
Also known as: 045923206559, S21348
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Shape: | T10 (Tubular) |
Volts AC: | 120 |
Material: | Glass |
Color Rendering Index (CRI): | 90 |
Lumens: | 450 |
Wattage: | 5.500 |
Standards: | California Title 20 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Shape: | T10 (Tubular) |
Material: | Glass |
Lumens: | 450 |
Standards: | California Title 20 |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Wattage: | 5.500 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)