5.5B11/LED/940/CL/120V/E12

Item #: 2301733

Cat #: S21276

UPC: 045923205910

Sign In or Register to view pricing and more.
Documents & Guides
5.5 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 4000K; 120 Volt

Overview

5.5 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 4000K; 120 Volt
Satco's S21276 5.5 watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.
Also known as: 045923205910, S21276

Specifications

Color Temperature: 4000 (Cool White)
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 5.500
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 5.500
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)