5.5G16.5/LED/CL/940/120V/E12

Item #: 2301723

Cat #: S21211

UPC: 045923205262

Sign In or Register to view pricing and more.
Documents & Guides
5.5 Watt G16.5 LED; Clear; Candelabra Base; 90 CRI; 4000K; 120 Volt

Overview

5.5 Watt G16.5 LED; Clear; Candelabra Base; 90 CRI; 4000K; 120 Volt
Satco's S21211 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.
Also known as: 045923205262, S21211

Specifications

Shape: G16-1/2 (Globe)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 5.500
Light Technology: LED
Shape: G16-1/2 (Globe)
Volts AC: 120
Wattage: 5.500
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)