5.5CA10/LED/930/FR/120V/E12

Item #: 2301722

Cat #: S21308

UPC: 045923206238

Sign In or Register to view pricing and more.
Documents & Guides
5.5 Watt CA10 LED; Frost; Candelabra Base; 90 CRI; 3000K; 120 Volt

Overview

5.5 Watt CA10 LED; Frost; Candelabra Base; 90 CRI; 3000K; 120 Volt
Satco's S21308 5.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923206238, S21308

Specifications

Shape: CA10 (Bent Tip)
Color Temperature: 3000 (Warm White)
Color: Frosted
Color Rendering Index (CRI): 90
Wattage: 5.500
Light Technology: LED
Shape: CA10 (Bent Tip)
Color: Frosted
Wattage: 5.500
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)