8' 40W T8 LED Lamp, 40K

Item #: 2301709

Cat #: S29918

UPC: 045923299186

Sign In or Register to view pricing and more.
Documents & Guides
40 Watt; 8 Foot; T8 LED; Single pin Base; 4000K; 50000 Average rated hours; 5500 Lumens; Type B; Ballast Bypass; Double Ended Wiring; DLC 5.1

Overview

40 Watt; 8 Foot; T8 LED; Single pin Base; 4000K; 50000 Average rated hours; 5500 Lumens; Type B; Ballast Bypass; Double Ended Wiring; DLC 5.1
Satco's S29918 40 wattT8 LED 8 foot Linear Type B ballast bypass commercial linear replacement lamp offers long LED life, packs 5500 powerful lumens of bRight, superior quality light, and is DLC certified energy efficient. Double ended wiring for convenience, the white bulb features a single pin base and delivers exceptional illumination. At a temperature of 4000 kelvins, this lamp provides 50,000 hours of cool white light.
Also known as: 045923299186, S29918

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 40
Length: 8 ft, 96 in
Material: Glass
Lumens: 5500
Light Technology: LED
Dimmable: No
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Wattage: 40
Material: Glass
Light Technology: LED
Base: 1-Pin (Fa8)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 8 ft, 96 in
Lumens: 5500
Dimmable: No
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)