Enclosure, NEMA 3R, Double Door, Hinge Cover, 48" x 48" x 16"

Item #: 230142

Cat #: CTDD484816

UPC: 786725854035

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Double Door, Hinge Cover, 48 Inch x 48 Inch x 16 Inch, Material: Steel, Finish: Gray Powder Coat

Overview

Enclosure, NEMA 3R, Double Door, Hinge Cover, 48 Inch x 48 Inch x 16 Inch, Material: Steel, Finish: Gray Powder Coat
Also known as: 786725854035, CTDD484816

Specifications

Size: 48 x 48 x 16 in
Depth: 16 in
Mounting: Surface
Color: Gray
Height: 48 in
Material: Steel
Width: 48 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Size: 48 x 48 x 16 in
Mounting: Surface
Height: 48 in
Width: 48 in
IP/NEMA Rating: NEMA 3R
Depth: 16 in
Color: Gray
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)