Wireway, Type 1, Hinge Cover, 2-1/2" x 2-1/2" x 24", Steel, Gray, No KOs

Item #: 23014

Cat #: F22G24

UPC: 783510520205

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 16 Gauge Steel, Painted Gray, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 2 Foot Length, NO KNOCKOUTS

Overview

Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 16 Gauge Steel, Painted Gray, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 2 Foot Length, NO KNOCKOUTS
Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 16 Gauge Steel, Painted Gray, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 2 Foot Length, NO KNOCKOUTS
Also known as: 783510520205, F22G24

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Length: 24 in
Material: Steel
Number of Knockouts: 0
Knockouts: No
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1, IP30
Length: 24 in
Number of Knockouts: 0
Height: 2 1/2 in
Color: Gray
Material: Steel
Knockouts: No

Customer Reviews

No reviews for this product
(0)