SOHO 3 Light Vanity

Item #: 2301398

Cat #: 60-4583

UPC: 045923645839

Sign In or Register to view pricing and more.
Soho - 3 Light Vanity with Satin White Glass - Polished Chrome Finish

Overview

Soho - 3 Light Vanity with Satin White Glass - Polished Chrome Finish
The SoHo 60-4583 vanity light features terrific styling that would be a welcome additional to any home. The reflection on the Polished Chrome Finish works well with existing Finishes and the large shades are satin white Glass for a touch of class. Highlight the vanity in your bath with this fantastic fixture.
Also known as: 045923645839, 60-4583

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Polished Chrome
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Polished Chrome
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Volts AC: 120
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)