NSI 14120 Cable Tie Natural 14" 120

Item #: 2301371

Cat #: 14120

UPC: 662381050076

Sign In or Register to view pricing and more.
Documents & Guides
NSI 14120 14.25" NATURAL CABL

Overview

NSI 14120 14.25" NATURAL CABL
Also known as: 662381050076, 14120

Specifications

Color: Natural
Material: Nylon
Length: 14.250 in
Color: Natural
Length: 14.250 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)