Ballerina 1 LT Wall Sconce, Mahogany Bronze

Item #: 2301300

Cat #: 60-5384

UPC: 045923653841

Sign In or Register to view pricing and more.
Ballerina - 1 Light Wall Sconce with Champagne Glass - Mahogany Bronze Finish

Overview

Ballerina - 1 Light Wall Sconce with Champagne Glass - Mahogany Bronze Finish
Nuvo's Ballerina 1 light wall sconce is a sophisticated lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this mahogany bronze sconce featuring champagne linen Glass. Contemporary and elegant, the Ballerina wall sconce adds style to any home decor.
Also known as: 045923653841, 60-5384

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Color: Mahogany Bronze
Base: Medium Screw (E26)
Wattage: 60
Standards: California Proposition 65
Color: Mahogany Bronze
Volts AC: 120
Material: Steel
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)