Sign In or Register to view pricing and more.
Documents & Guides
Broan® Wall Heater, 2,000-Watt heater at 240-Volts can be converted to produce 750-Watt at 208 VAC, 1,000-Watt at 240 VAC or 1,500-Watts at 208 VAC. With thermostat. White grill.
Overview
Broan® Wall Heater, 2,000-Watt heater at 240-Volts can be converted to produce 750-Watt at 208 VAC, 1,000-Watt at 240 VAC or 1,500-Watts at 208 VAC. With thermostat. White grill.
Also known as: 026715004485, 178
Specifications
Wattage: | 2000 |
Color: | White |
Volts AC: | 240 |
Material: | Steel |
Mounting: | Wall |
Wattage: | 2000 |
Volts AC: | 240 |
Mounting: | Wall |
Color: | White |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)