Willow 5 LT Hanging Fixture, Polished Nickel

Item #: 2301296

Cat #: 60-5805

UPC: 045923658051

Sign In or Register to view pricing and more.
Documents & Guides
Willow - 5 Light Hanging with White Glass - Polished Nickel Finish

Overview

Willow - 5 Light Hanging with White Glass - Polished Nickel Finish
Nuvo's Willow 5 light hanging fixture is a sophisticated lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this polished Nickel hanging fixture. Five A19 bulbs are featured inside the satin white Glass of this charming hanging fixture. Contemporary and elegant, Willow adds style to any home decor.
Also known as: 045923658051, 60-5805

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Polished Nickel
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Light Technology: Incandescent
Wattage: 100
Color: Polished Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)