Willow 2 Light Semi Flush, Aged Bronze

Item #: 2301266

Cat #: 60-5906

UPC: 045923659065

Sign In or Register to view pricing and more.
Documents & Guides
Willow - 2 Light Semi Flush with White Glass - Aged Bronze Finish

Overview

Willow - 2 Light Semi Flush with White Glass - Aged Bronze Finish
Nuvo's Willow 2 light semi-flush fixture is a sophisticated lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this forest bronze semi-flush fixture. Two A19 bulbs are featured inside the white Glass of this charming semi-flush mount fixture. Contemporary and elegant, the Willow collection adds style to any home decor.
Also known as: 045923659065, 60-5906

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Aged Bronze
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Aged Bronze
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)