
#8-10 Phillips Power Bit
Item #: 2301226
Cat #: IB2P4
UPC: 781002603627
Documents & Guides
Power Bit, #8-10 Phillips, Point Size: #2, Length: 4", Includes: (2) Bits.
Sign In or Register to view pricing and more.
Overview
Power Bit, #8-10 Phillips, Point Size: #2, Length: 4", Includes: (2) Bits.
Phillips Power Bits are manufactured for use with 3-jawed drill chucks and quick-release impact chucks. They are heat treated to prevent wear and provide high torque when driving screws into various base materials.
Also known as: 781002603627, IB2P4
Specifications
Type: | Phillips, Power Bit, Philips |
Length: | 4 in |
Type: | Phillips, Power Bit, Philips |
Length: | 4 in |
Customer Reviews
No reviews for this product
(0)