Sign In or Register to view pricing and more.
Documents & Guides
Willow - 2 Light Vanity with White Glass - Polished Nickel Finish
Overview
Willow - 2 Light Vanity with White Glass - Polished Nickel Finish
Nuvo's Willow 2 light vanity fixture is an elegant lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this polished Nickel vanity fixture. Two A19 bulbs are featured inside the white Glass of this stylish vanity fixture that can be installed either up or down. Contemporary and versatile, the Willow vanity fixture adds style to any home decor.
Also known as: 045923658020, 60-5802
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Polished Nickel |
Material: | Glass, Metal |
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Material: | Glass, Metal |
Light Technology: | Incandescent |
Wattage: | 100 |
Color: | Polished Nickel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)